Zoro Homepage

Hydraulic replacement filter for SE014A10B / STAUFF

  • Mfr # B1HF0076840

  • Zoro # G811451418


product price: $158.99
/ea
Sold in multiples of 2 for $317.98
Free Shipping & Returns

Key Features

Outside Dia.
11.75"
Head Material
Polyester Felt
Filter Media
Stainless Steel Fiber
Inside Dia.
8"
Application
Filtration
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0076840
Zoro #
G811451418
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
11.75"
Inside Dia.
8"
Length
9.75"

Details

Head Material
Polyester Felt
Filter Media
Stainless Steel Fiber
Application
Filtration
Microns
5 ยต
Item
Hydraulic Filter

Description

Beta 1 Filters B1HF0085163 is a quality replacement for STAUFF / SE014A10B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.