
Hydraulic replacement filter for SE014A10B4 / STAUFF
Mfr # B1HF0076840
Zoro # G911451394
product price: $158.99
/eaSold in multiples of 2 for $317.98
Free Shipping & Returns
Key Features
Inside Dia.
2.63"
Application
Filtration
Microns
5 ยต
Outside Dia.
3.94"
Head Material
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0076840
Zoro #
G911451394
UPC #
-
Country of Origin
Italy
Dimensions
Inside Dia.
2.63"
Outside Dia.
3.94"
Length
3.06"
Details
Application
Filtration
Microns
5 ยต
Head Material
Cellulose
Item
Hydraulic Filter
Filter Media
Stainless Steel Fiber
Description
Beta 1 Filters B1HF0085164 is a quality replacement for STAUFF / SE014A10B4.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.