Zoro Homepage

Hydraulic replacement filter for SE014B40B4 / STAUFF

  • Mfr # B1HF0076928

  • Zoro # G110489716


product price: $60.65
/ea
Sold in multiples of 4 for $242.60

Key Features

Replaces OEM Brand
STAUFF
Filter Media
Wire Mesh
Micron Rating
50 µ
Length
3.583"
Outside Dia.
1.752"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0076928
Zoro #
G110489716
UPC #
-
Country of Origin
Italy

Dimensions

Length
3.583"
Outside Dia.
1.752"
Inside Diameter
0.878"

Details

Replaces OEM Brand
STAUFF
Replaces OEM Part
SE014B40B4
Filter Media
Wire Mesh
Micron Rating
50 µ
Application
Filtration
Head Material
Wire Mesh

Description

Beta 1 Filters B1HF0085172 is a quality replacement for STAUFF / SE014B40B4.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.