
Hydraulic replacement filter for SE105MS1 / SOFIMA
Mfr # B1HF0117959
Zoro # G010495114
product price: $107.99
/eaSold in multiples of 2 for $215.98
Free Shipping & Returns
Key Features
Replaces OEM Brand
SOFIMA
Filter Media
Wire Mesh
Micron Rating
60 µ
Length
10.158"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0117959
Zoro #
G010495114
UPC #
-
Country of Origin
Italy
Dimensions
Length
10.158"
Outside Dia.
5.512"
Inside Diameter
3.937"
Details
Replaces OEM Brand
SOFIMA
Replaces OEM Part
SE105MS1
Filter Media
Wire Mesh
Micron Rating
60 µ
Application
Filtration
Head Material
Wire Mesh
Description
Beta 1 Filters B1HF0119740 is a quality replacement for SOFIMA / SE105MS1.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.