
Hydraulic replacement filter for SF250M60N / MP FILTRI
Mfr # B1HF0118811
Zoro # G612364078
product price: $89.65
/eaSold in multiples of 2 for $179.30
Free Shipping & Returns
Key Features
Length
8.937 in
Inside Dia.
2.028 in
Outside Dia.
3.898 in
Microns
60 ยต
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0118811
Zoro #
G612364078
UPC #
-
Country of Origin
Italy
Dimensions
Length
8.937 in
Inside Dia.
2.028 in
Outside Dia.
3.898 in
Details
Item
Hydraulic Filter
Microns
60 ยต
Application
Filtration
Head Material
Wire Mesh
Description
Beta 1 Filters B1HF0118810 is a quality replacement for MP FILTRI / SF250M60N.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.