Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic replacement filter for SF250M90N / MP FILTRI

  • Mfr # B1HF0117523

  • Zoro # G112363984


product price: $87.65
/ea
Sold in multiples of 2 for $175.30
Free Shipping & Returns

Key Features

Head Material
Wire Mesh
Outside Dia.
3.898 in
Application
Filtration
Inside Dia.
2.028 in
Length
8.937 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0117523
Zoro #
G112363984
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
3.898 in
Inside Dia.
2.028 in
Length
8.937 in

Details

Head Material
Wire Mesh
Application
Filtration
Item
Hydraulic Filter
Microns
125 ยต

Description

Beta 1 Filters B1HF0118812 is a quality replacement for MP FILTRI / SF250M90N.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.