
Hydraulic replacement filter for SF510M90 / MP FILTRI
Mfr # B1HF0117540
Zoro # G111452900
product price: $67.75
/eaSold in multiples of 2 for $135.50
Key Features
Application
Filtration
Inside Dia.
6.04"
Filter Media
Wire Mesh
Microns
125 ยต
Head Material
Wire Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0117540
Zoro #
G111452900
UPC #
-
Country of Origin
Italy
Dimensions
Inside Dia.
6.04"
Length
14.37"
Outside Dia.
8.9"
Details
Application
Filtration
Item
Hydraulic Filter
Filter Media
Wire Mesh
Microns
125 ยต
Head Material
Wire Mesh
Description
Beta 1 Filters B1HF0118833 is a quality replacement for MP FILTRI / SF510M90.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.