Zoro Homepage

Hydraulic replacement filter for SFC410874SS / NATIONAL FILTERS

  • Mfr # B1HF0117722

  • Zoro # G814230201


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Filter Media
Wire Mesh
Microns
74
Application
Filtration
Outside Dia.
3.33 in
Length
7.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0117722
Zoro #
G814230201
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
3.33 in
Length
7.56 in

Details

Filter Media
Wire Mesh
Microns
74
Item
Hydraulic Filter
Application
Filtration
Replaces Brand
NATIONAL FILTERS
Replaces Part
SFC410874SS
Material
Wire Mesh

Description

Beta 1 Filters B1HF0118925 is a quality replacement for NATIONAL FILTERS / SFC410874SS.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.


  • • Filter replacement for SFC410874SS / NATIONAL FILTERS
  • • Meets or exceeds OEM Standards.
  • • All filters are manufactured by an ISO Certified company.
  • • Designed with efficiency and reliability in mind.
  • • Designed for various applications, including hydraulic systems and oil filtration.
  • • Designed to remove contaminants such as dirt, dust and debris.
  • • Avoid unnecessary downtime and costly repairs with premium replacements.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.