Zoro Homepage

Hydraulic replacement filter for SFC6101260SS / NATIONAL FILTERS

  • Mfr # B1HF0117866

  • Zoro # G811452873


product price: $57.95
/ea
Sold in multiples of 2 for $115.90

Key Features

Filter Media
Wire Mesh
Outside Dia.
4.38"
Head Material
Cellulose
Inside Dia.
3"
Length
2.31"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0117866
Zoro #
G811452873
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
4.38"
Inside Dia.
3"
Length
2.31"

Details

Filter Media
Wire Mesh
Head Material
Cellulose
Item
Hydraulic Filter
Microns
5 ยต
Application
Filtration

Description

Beta 1 Filters B1HF0118951 is a quality replacement for NATIONAL FILTERS / SFC6101260SS.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.