
Hydraulic replacement filter for SGO1282FT11 / SOFIMA
Mfr # B1HF0047994
Zoro # G510475500
product price: $99.25
/eaSold in multiples of 2 for $198.50
Free Shipping & Returns
Key Features
Replaces OEM Brand
SOFIMA
Filter Media
Microglass
Micron Rating
3 µ
Outside Dia.
2.362"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0047994
Zoro #
G510475500
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
2.362"
Length
5.315"
Inside Diameter
1.406"
Details
Replaces OEM Brand
SOFIMA
Replaces OEM Part
SGO1282FT11
Filter Media
Microglass
Micron Rating
3 µ
Application
Filtration
Head Material
Microglass
Description
Beta 1 Filters B1HF0052088 is a quality replacement for SOFIMA / SGO1282FT11.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.