
Hydraulic replacement filter for SH53126 / HIFI
Mfr # B1HF0034882
Zoro # G410481922
product price: $65.99
/eaSold in multiples of 4 for $263.96
Key Features
Replaces OEM Brand
HIFI
Filter Media
Microglass
Micron Rating
10 µ
Length
4.843"
Head Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0034882
Zoro #
G410481922
UPC #
-
Country of Origin
Italy
Dimensions
Length
4.843"
Outside Dia.
2.362"
Inside Diameter
1.063"
Details
Replaces OEM Brand
HIFI
Replaces OEM Part
SH53126
Filter Media
Microglass
Micron Rating
10 µ
Head Material
Microglass
Application
Filtration
Description
Beta 1 Filters B1HF0035339 is a quality replacement for HIFI / SH53126.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.