
Hydraulic replacement filter for SH63721 / HIFI
Mfr # B1HF0010984
Zoro # G212365710
product price: $93.75
/eaSold in multiples of 2 for $187.50
Free Shipping & Returns
Key Features
Inside Dia.
0.965 in
Outside Dia.
1.969 in
Microns
25 ยต
Head Material
Wire Mesh
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0010984
Zoro #
G212365710
UPC #
-
Country of Origin
Italy
Dimensions
Inside Dia.
0.965 in
Outside Dia.
1.969 in
Length
8.228 in
Details
Microns
25 ยต
Head Material
Wire Mesh
Item
Hydraulic Filter
Application
Filtration
Description
Beta 1 Filters B1HF0010983 is a quality replacement for HIFI / SH63721.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.