
Hydraulic replacement filter for SH63834 / HIFI
Mfr # B1HF0007913
Zoro # G011451775
product price: $167.99
/ea
Free Shipping & Returns
Key Features
Microns
10 ยต
Head Material
Microglass
Application
Filtration
Inside Dia.
1.38"
Filter Media
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0007913
Zoro #
G011451775
UPC #
-
Country of Origin
Italy
Dimensions
Inside Dia.
1.38"
Length
2.69"
Outside Dia.
2.38"
Details
Microns
10 ยต
Head Material
Microglass
Application
Filtration
Filter Media
Microglass
Item
Hydraulic Filter
Description
Beta 1 Filters B1HF0011015 is a quality replacement for HIFI / SH63834.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.