
Hydraulic replacement filter for SH63895 / HIFI
Mfr # B1HF0006883
Zoro # G414230717
product price: $48.85
/eaSold in multiples of 4 for $195.40
Key Features
Inside Dia.
1.08 in
Microns
20
Length
3.39 in
Outside Dia.
2.09 in
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0006883
Zoro #
G414230717
UPC #
-
Country of Origin
Italy
Dimensions
Inside Dia.
1.08 in
Length
3.39 in
Outside Dia.
2.09 in
Details
Microns
20
Application
Filtration
Item
Hydraulic Filter
Filter Media
Microglass
Replaces Brand
HIFI
Material
Microglass
Replaces Part
SH63895
Description
Beta 1 Filters B1HF0011027 is a quality replacement for HIFI / SH63895.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.
- • Filter replacement for SH63895 / HIFI
- • Meets or exceeds OEM Standards.
- • All filters are manufactured by an ISO Certified company.
- • Designed with efficiency and reliability in mind.
- • Designed for various applications, including hydraulic systems and oil filtration.
- • Designed to remove contaminants such as dirt, dust and debris.
- • Avoid unnecessary downtime and costly repairs with premium replacements.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.