Zoro Homepage

Hydraulic replacement filter for SH63953 / HIFI

  • Mfr # B1HF0007812

  • Zoro # G212366083


product price: $63.45
/ea
Sold in multiples of 4 for $253.80

Key Features

Application
Filtration
Inside Dia.
1.083 in
Outside Dia.
2.087 in
Microns
60 ยต
Length
4.724 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0007812
Zoro #
G212366083
UPC #
-
Country of Origin
Italy

Dimensions

Inside Dia.
1.083 in
Outside Dia.
2.087 in
Length
4.724 in

Details

Application
Filtration
Microns
60 ยต
Item
Hydraulic Filter
Head Material
Wire Mesh

Description

Beta 1 Filters B1HF0011055 is a quality replacement for HIFI / SH63953.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.