
Hydraulic replacement filter for SH65101 / HIFI
Mfr # B1HF0052892
Zoro # G911451462
product price: $167.99
/eaSold in multiples of 2 for $335.98
Free Shipping & Returns
Key Features
Outside Dia.
4.33"
Microns
5 ยต
Inside Dia.
2.173"
Length
33.582"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0052892
Zoro #
G911451462
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
4.33"
Inside Dia.
2.173"
Length
33.582"
Details
Microns
5 ยต
Application
Filtration
Item
Hydraulic Filter
Filter Media
Microglass
Head Material
Microglass
Description
Beta 1 Filters B1HF0052956 is a quality replacement for HIFI / SH65101.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.