Zoro Homepage

Hydraulic replacement filter for SH66039 / HIFI

  • Mfr # B1HF0006663

  • Zoro # G016051758


product price: $35.95
/ea
Sold in multiples of 4 for $143.80

Key Features

Length
4.45 in
Inside Dia.
1 in
Filter Rating (Microns)
10
Application
Filtration
Outside Dia.
1.77 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0006663
Zoro #
G016051758
UPC #
-
Country of Origin
Italy

Dimensions

Length
4.45 in
Inside Dia.
1 in
Outside Dia.
1.77 in

Details

Item
Hydraulic Filter
Filter Rating (Microns)
10
Application
Filtration
Head Material
Cellulose
Filter Media
Cellulose
Replaces Brand
HIFI

Description

Beta 1 Filters B1HF0187406 is a quality replacement for HIFI / SH66039.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.


  • Meets or exceeds OEM Standards.
  • All filters are manufactured by an ISO Certified company.
  • Designed with efficiency and reliability in mind.
  • Designed for various applications, including hydraulic systems and oil filtration.
  • Designed to remove contaminants such as dirt, dust and debris.
  • Avoid unnecessary downtime and costly repairs with premium replacements.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.