
Hydraulic replacement filter for SH67389 / HIFI
Mfr # B1HF0057155
Zoro # G910476787
product price: $132.99
/eaSold in multiples of 2 for $265.98
Free Shipping & Returns
Key Features
Replaces OEM Brand
HIFI
Filter Media
Microglass
Micron Rating
10 µ
Application
Filtration
Head Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0057155
Zoro #
G910476787
UPC #
-
Country of Origin
Italy
Dimensions
Length
6.063"
Outside Dia.
2.126"
Inside Diameter
0.953"
Details
Replaces OEM Brand
HIFI
Replaces OEM Part
SH67389
Filter Media
Microglass
Micron Rating
10 µ
Application
Filtration
Head Material
Microglass
Description
Beta 1 Filters B1HF0057755 is a quality replacement for HIFI / SH67389.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.