Zoro Homepage

Hydraulic replacement filter for SH67645 / HIFI

  • Mfr # B1HF0056342

  • Zoro # G310476806


product price: $61.99
/ea
Sold in multiples of 4 for $247.96

Key Features

Replaces OEM Brand
HIFI
Filter Media
Wire Mesh
Micron Rating
100 ยต
Head Material
Wire Mesh
Length
2.087"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0056342
Zoro #
G310476806
UPC #
-
Country of Origin
Italy

Dimensions

Length
2.087"
Outside Dia.
1.693"
Inside Diameter
0.717"

Details

Replaces OEM Brand
HIFI
Replaces OEM Part
SH67645
Filter Media
Wire Mesh
Micron Rating
100 ยต
Head Material
Wire Mesh
Application
Filtration

Description

Beta 1 Filters B1HF0057769 is a quality replacement for HIFI / SH67645.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.