
Hydraulic replacement filter for SH8030 / SOTRAS
Mfr # B1HF0085944
Zoro # G910492640
product price: $74.15
/eaSold in multiples of 2 for $148.30
Key Features
Replaces OEM Brand
SOTRAS
Filter Media
Cellulose
Micron Rating
10 µ
Length
11.417"
Head Material
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0085944
Zoro #
G910492640
UPC #
-
Country of Origin
Italy
Dimensions
Length
11.417"
Outside Dia.
4.961"
Inside Diameter
3.622"
Details
Replaces OEM Brand
SOTRAS
Replaces OEM Part
SH8030
Filter Media
Cellulose
Micron Rating
10 µ
Head Material
Cellulose
Application
Filtration
Description
Beta 1 Filters B1HF0091045 is a quality replacement for SOTRAS / SH8030.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.