
Hydraulic replacement filter for SH84043 / HIFI
Mfr # B1HF0027109
Zoro # G110483486
product price: $80.89
/eaSold in multiples of 4 for $323.56
Free Shipping & Returns
Key Features
Replaces OEM Brand
HIFI
Filter Media
Wire Mesh
Micron Rating
25 µ
Application
Filtration
Head Material
Wire Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0027109
Zoro #
G110483486
UPC #
-
Country of Origin
Italy
Dimensions
Length
6.772"
Outside Dia.
1.85"
Inside Diameter
1.004"
Details
Replaces OEM Brand
HIFI
Replaces OEM Part
SH84043
Filter Media
Wire Mesh
Micron Rating
25 µ
Application
Filtration
Head Material
Wire Mesh
Description
Beta 1 Filters B1HF0028693 is a quality replacement for HIFI / SH84043.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.