Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic replacement filter for SH84046 / HIFI

  • Mfr # B1HF0027115

  • Zoro # G011451393


product price: $139.99
/ea
Sold in multiples of 2 for $279.98
Free Shipping & Returns

Key Features

Outside Dia.
3.268"
Inside Dia.
1.866"
Microns
25 ยต
Head Material
Wire Mesh
Length
10.039"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0027115
Zoro #
G011451393
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
3.268"
Inside Dia.
1.866"
Length
10.039"

Details

Microns
25 ยต
Head Material
Wire Mesh
Application
Filtration
Item
Hydraulic Filter
Filter Media
Wire Mesh

Description

Beta 1 Filters B1HF0028695 is a quality replacement for HIFI / SH84046.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.