Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic replacement filter for SH84059 / HIFI

  • Mfr # B1HF0026429

  • Zoro # G911451776


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Filter Media
Wire Mesh
Microns
60 ยต
Inside Dia.
5.66"
Outside Dia.
8.38"
Length
24.86"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0026429
Zoro #
G911451776
UPC #
-
Country of Origin
Italy

Dimensions

Inside Dia.
5.66"
Outside Dia.
8.38"
Length
24.86"

Details

Filter Media
Wire Mesh
Microns
60 ยต
Item
Hydraulic Filter
Head Material
Microglass
Application
Filtration

Description

Beta 1 Filters B1HF0028704 is a quality replacement for HIFI / SH84059.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.