Zoro Homepage

Hydraulic replacement filter for SH87067 / HIFI

  • Mfr # B1HF0042244

  • Zoro # G510486728


product price: $50.59
/ea
Sold in multiples of 4 for $202.36

Key Features

Replaces OEM Brand
HIFI
Filter Media
Microglass
Micron Rating
5 µ
Outside Dia.
1.969"
Head Material
Microglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0042244
Zoro #
G510486728
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
1.969"
Length
4.724"
Inside Diameter
0.965"

Details

Replaces OEM Brand
HIFI
Replaces OEM Part
SH87067
Filter Media
Microglass
Micron Rating
5 µ
Head Material
Microglass
Application
Filtration

Description

Beta 1 Filters B1HF0042889 is a quality replacement for HIFI / SH87067.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.