Zoro Homepage

Hydraulic replacement filter for SH93120 / HIFI

  • Mfr # B1HF0011146

  • Zoro # G312357622


product price: $81.75
/ea
Sold in multiples of 2 for $163.50
Free Shipping & Returns

Key Features

Microns
10 ยต
Length
2.953 in
Application
Filtration
Outside Dia.
1.969 in
Head Material
Microglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0011146
Zoro #
G312357622
UPC #
-
Country of Origin
Italy

Dimensions

Length
2.953 in
Outside Dia.
1.969 in
Inside Dia.
0.965 in

Details

Item
Hydraulic Filter
Microns
10 ยต
Application
Filtration
Head Material
Microglass

Description

Beta 1 Filters B1HF0011145 is a quality replacement for HIFI / SH93120.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.