
Hydraulic replacement filter for SH93133 / HIFI
Mfr # B1HF0006781
Zoro # G011451737
product price: $50.65
/eaSold in multiples of 4 for $202.60
Key Features
Application
Filtration
Filter Media
Microglass
Outside Dia.
2.38"
Inside Dia.
1.38"
Head Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0006781
Zoro #
G011451737
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
2.38"
Inside Dia.
1.38"
Length
2.69"
Details
Application
Filtration
Item
Hydraulic Filter
Filter Media
Microglass
Head Material
Microglass
Microns
10 ยต
Description
Beta 1 Filters B1HF0011150 is a quality replacement for HIFI / SH93133.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.