Zoro Homepage

Hydraulic replacement filter for SL022W25B / STAUFF

  • Mfr # B1HF0027060

  • Zoro # G811451531


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Filter Media
Wire Mesh
Microns
10 ยต
Outside Dia.
4.961"
Application
Filtration
Inside Dia.
3.622"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0027060
Zoro #
G811451531
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
4.961"
Inside Dia.
3.622"
Length
11.417"

Details

Filter Media
Wire Mesh
Microns
10 ยต
Application
Filtration
Head Material
Cellulose
Item
Hydraulic Filter

Description

Beta 1 Filters B1HF0033416 is a quality replacement for STAUFF / SL022W25B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.