Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic replacement filter for SL045E03B / STAUFF

  • Mfr # B1HF0026387

  • Zoro # G110477584


product price: $67.85
/ea
Sold in multiples of 2 for $135.70

Key Features

Replaces OEM Brand
STAUFF
Filter Media
Microglass
Micron Rating
3 µ
Outside Dia.
3.268"
Length
5.591"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0026387
Zoro #
G110477584
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
3.268"
Length
5.591"
Inside Diameter
1.866"

Details

Replaces OEM Brand
STAUFF
Replaces OEM Part
SL045E03B
Filter Media
Microglass
Micron Rating
3 µ
Head Material
Microglass
Application
Filtration

Description

Beta 1 Filters B1HF0033481 is a quality replacement for STAUFF / SL045E03B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.