
Hydraulic replacement filter for SMP5108125SS / NATIONAL FILTERS
Mfr # B1HF0117540
Zoro # G111451729
product price: $70.55
/eaSold in multiples of 2 for $141.10
Key Features
Microns
125 ยต
Filter Media
Wire Mesh
Outside Dia.
4.38"
Head Material
Wire Mesh
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B1HF0117540
Zoro #
G111451729
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
4.38"
Length
4.75"
Inside Dia.
3"
Details
Microns
125 ยต
Filter Media
Wire Mesh
Item
Hydraulic Filter
Head Material
Wire Mesh
Application
Filtration
Description
Beta 1 Filters B1HF0119051 is a quality replacement for NATIONAL FILTERS / SMP5108125SS.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.