
Hydraulic replacement filter for SMP515860SS / NATIONAL FILTERS
Mfr # B1HF0117553
Zoro # G210492630
product price: $127.99
/eaSold in multiples of 2 for $255.98
Free Shipping & Returns
Key Features
Replaces OEM Brand
NATIONAL FILTERS
Filter Media
Wire Mesh
Micron Rating
60 µ
Outside Dia.
4.724"
Head Material
Wire Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0117553
Zoro #
G210492630
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
4.724"
Length
7.795"
Inside Diameter
3.031"
Details
Replaces OEM Brand
NATIONAL FILTERS
Replaces OEM Part
SMP515860SS
Filter Media
Wire Mesh
Micron Rating
60 µ
Head Material
Wire Mesh
Application
Filtration
Description
Beta 1 Filters B1HF0119062 is a quality replacement for NATIONAL FILTERS / SMP515860SS.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.