Zoro Homepage

Hydraulic replacement filter for SN024F05B / STAUFF

  • Mfr # B1HF0052888

  • Zoro # G911451851


product price: $115.99
/ea
Sold in multiples of 2 for $231.98
Free Shipping & Returns

Key Features

Application
Filtration
Microns
5 ยต
Outside Dia.
6.69"
Inside Dia.
3"
Length
7.88"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0052888
Zoro #
G911451851
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
6.69"
Inside Dia.
3"
Length
7.88"

Details

Application
Filtration
Microns
5 ยต
Head Material
Microglass
Filter Media
Microglass
Item
Hydraulic Filter

Description

Beta 1 Filters B1HF0054880 is a quality replacement for STAUFF / SN024F05B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.