
Hydraulic replacement filter for SN120F10B / STAUFF
Mfr # B1HF0052885
Zoro # G811453207
product price: $190.99
/ea
Free Shipping & Returns
Key Features
Outside Dia.
11.46"
Microns
5 ยต
Inside Dia.
7"
Length
15.75"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0052885
Zoro #
G811453207
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
11.46"
Inside Dia.
7"
Length
15.75"
Details
Microns
5 ยต
Application
Filtration
Head Material
Cellulose
Item
Hydraulic Filter
Filter Media
Microglass
Description
Beta 1 Filters B1HF0054924 is a quality replacement for STAUFF / SN120F10B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.