
Hydraulic replacement filter for SP095F05B / STAUFF
Mfr # B1HF0009925
Zoro # G711452973
product price: $315.99
/ea
Free Shipping & Returns
Key Features
Outside Dia.
8.9"
Microns
5 ยต
Filter Media
Microglass
Length
14.37"
Head Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0009925
Zoro #
G711452973
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
8.9"
Length
14.37"
Inside Dia.
6.04"
Details
Microns
5 ยต
Item
Hydraulic Filter
Filter Media
Microglass
Head Material
Microglass
Application
Filtration
Description
Beta 1 Filters B1HF0023232 is a quality replacement for STAUFF / SP095F05B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.