
Hydraulic replacement filter for SPCFH6510 / ATOS
Mfr # B1HF0006675
Zoro # G614231590
product price: $65.45
/eaSold in multiples of 4 for $261.80
Key Features
Outside Dia.
1.77 in
Inside Dia.
1 in
Microns
10
Length
3.39 in
Filter Media
Wire Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0006675
Zoro #
G614231590
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
1.77 in
Inside Dia.
1 in
Length
3.39 in
Details
Item
Hydraulic Filter
Microns
10
Filter Media
Wire Mesh
Application
Filtration
Replaces Brand
ATOS
Material
Wire Mesh
Replaces Part
SPCFH6510
Description
Beta 1 Filters B1HF0006674 is a quality replacement for ATOS / SPCFH6510.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.
- • Filter replacement for SPCFH6510 / ATOS
- • Meets or exceeds OEM Standards.
- • All filters are manufactured by an ISO Certified company.
- • Designed with efficiency and reliability in mind.
- • Designed for various applications, including hydraulic systems and oil filtration.
- • Designed to remove contaminants such as dirt, dust and debris.
- • Avoid unnecessary downtime and costly repairs with premium replacements.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.