
Hydraulic replacement filter for SS004B100B / STAUFF
Mfr # B1HF0056342
Zoro # G410485036
product price: $64.75
/eaSold in multiples of 4 for $259.00
Key Features
Replaces OEM Brand
STAUFF
Filter Media
Wire Mesh
Micron Rating
100 µ
Application
Filtration
Head Material
Wire Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0056342
Zoro #
G410485036
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
1.693"
Length
2.087"
Inside Diameter
0.717"
Details
Replaces OEM Brand
STAUFF
Replaces OEM Part
SS004B100B
Filter Media
Wire Mesh
Micron Rating
100 µ
Application
Filtration
Head Material
Wire Mesh
Description
Beta 1 Filters B1HF0061764 is a quality replacement for STAUFF / SS004B100B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.