
Hydraulic replacement filter for SS035B40B / STAUFF
Mfr # B1HF0056207
Zoro # G110485770
product price: $115.99
/eaSold in multiples of 2 for $231.98
Free Shipping & Returns
Key Features
Replaces OEM Brand
STAUFF
Filter Media
Wire Mesh
Micron Rating
40 µ
Length
5.984"
Head Material
Wire Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0056207
Zoro #
G110485770
UPC #
-
Country of Origin
Italy
Dimensions
Length
5.984"
Outside Dia.
2.913"
Inside Diameter
1.587"
Details
Replaces OEM Brand
STAUFF
Replaces OEM Part
SS035B40B
Filter Media
Wire Mesh
Micron Rating
40 µ
Head Material
Wire Mesh
Application
Filtration
Description
Beta 1 Filters B1HF0061882 is a quality replacement for STAUFF / SS035B40B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.