
Hydraulic replacement filter for SS085B60B / STAUFF
Mfr # B1HF0056659
Zoro # G510485592
product price: $158.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Brand
STAUFF
Filter Media
Wire Mesh
Micron Rating
60 µ
Length
10.827"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0056659
Zoro #
G510485592
UPC #
-
Country of Origin
Italy
Dimensions
Length
10.827"
Outside Dia.
2.913"
Inside Diameter
1.587"
Details
Replaces OEM Brand
STAUFF
Replaces OEM Part
SS085B60B
Filter Media
Wire Mesh
Micron Rating
60 µ
Application
Filtration
Head Material
Wire Mesh
Description
Beta 1 Filters B1HF0061939 is a quality replacement for STAUFF / SS085B60B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.