
Hydraulic replacement filter for SSF510MCV / SOFIMA
Mfr # B1HF0117540
Zoro # G511451657
product price: $70.55
/eaSold in multiples of 2 for $141.10
Key Features
Microns
125 ยต
Head Material
Cellulose/Poly Blend
Filter Media
Wire Mesh
Inside Dia.
2.62"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B1HF0117540
Zoro #
G511451657
UPC #
-
Country of Origin
Italy
Dimensions
Inside Dia.
2.62"
Outside Dia.
4.62"
Length
5.25"
Details
Microns
125 ยต
Head Material
Cellulose/Poly Blend
Filter Media
Wire Mesh
Item
Hydraulic Filter
Application
Filtration
Description
Beta 1 Filters B1HF0119771 is a quality replacement for SOFIMA / SSF510MCV.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.