Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic replacement filter for ST1491 / SEPARATION TECHNOLOGIES

  • Mfr # B1HF0026440

  • Zoro # G911451783


product price: $139.99
/ea
Sold in multiples of 2 for $279.98
Free Shipping & Returns

Key Features

Inside Dia.
3.88"
Outside Dia.
6.38"
Head Material
Microglass
Application
Filtration
Length
7.81"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0026440
Zoro #
G911451783
UPC #
-
Country of Origin
Italy

Dimensions

Inside Dia.
3.88"
Outside Dia.
6.38"
Length
7.81"

Details

Head Material
Microglass
Application
Filtration
Item
Hydraulic Filter
Microns
40 ยต
Filter Media
Wire Mesh

Description

Beta 1 Filters B1HF0032587 is a quality replacement for SEPARATION TECHNOLOGIES / ST1491.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.