
Hydraulic replacement filter for ST1520 / FLEETGUARD
Mfr # B1HF0026826
Zoro # G510483253
product price: $183.99
/eaSold in multiples of 2 for $367.98
Free Shipping & Returns
Key Features
Replaces OEM Brand
FLEETGUARD
Filter Media
Microglass
Micron Rating
3 µ
Outside Dia.
1.85"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0026826
Zoro #
G510483253
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
1.85"
Length
9.685"
Inside Diameter
1.004"
Details
Replaces OEM Brand
FLEETGUARD
Replaces OEM Part
ST1520
Filter Media
Microglass
Micron Rating
3 µ
Application
Filtration
Head Material
Microglass
Description
Beta 1 Filters B1HF0028539 is a quality replacement for FLEETGUARD / ST1520.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.