
Hydraulic replacement filter for ST1571 / SEPARATION TECHNOLOGIES
Mfr # B1HF0027115
Zoro # G511451794
product price: $139.99
/eaSold in multiples of 2 for $279.98
Free Shipping & Returns
Key Features
Length
3.386"
Outside Dia.
1.772"
Application
Filtration
Microns
10 ยต
Head Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0027115
Zoro #
G511451794
UPC #
-
Country of Origin
Italy
Dimensions
Length
3.386"
Outside Dia.
1.772"
Inside Dia.
1"
Details
Application
Filtration
Item
Hydraulic Filter
Microns
10 ยต
Head Material
Microglass
Filter Media
Wire Mesh
Description
Beta 1 Filters B1HF0032620 is a quality replacement for SEPARATION TECHNOLOGIES / ST1571.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.