
Hydraulic replacement filter for ST367P / SEPARATION TECHNOLOGIES
Mfr # B1HF0006871
Zoro # G614231637
product price: $54.69
/eaSold in multiples of 4 for $218.76
Key Features
Inside Dia.
1.7 in
Outside Dia.
3.07 in
Length
8.23 in
Microns
10
Filter Media
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0006871
Zoro #
G614231637
UPC #
-
Country of Origin
Italy
Dimensions
Inside Dia.
1.7 in
Outside Dia.
3.07 in
Length
8.23 in
Details
Microns
10
Filter Media
Cellulose
Item
Hydraulic Filter
Application
Filtration
Replaces Part
ST367P
Replaces Brand
SEPARATION TECHNOLOGIES
Material
Cellulose
Description
Beta 1 Filters B1HF0022217 is a quality replacement for SEPARATION TECHNOLOGIES / ST367P.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.
- • Filter replacement for ST367P / SEPARATION TECHNOLOGIES
- • Meets or exceeds OEM Standards.
- • All filters are manufactured by an ISO Certified company.
- • Designed with efficiency and reliability in mind.
- • Designed for various applications, including hydraulic systems and oil filtration.
- • Designed to remove contaminants such as dirt, dust and debris.
- • Avoid unnecessary downtime and costly repairs with premium replacements.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.