
Hydraulic replacement filter for ST8A40 / PARKER/FAIREY ARLON
Mfr # B1HF0086600
Zoro # G712363575
product price: $141.99
/eaSold in multiples of 2 for $283.98
Free Shipping & Returns
Key Features
Microns
40 ยต
Length
11.417 in
Inside Dia.
3.622 in
Head Material
Wire Mesh
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0086600
Zoro #
G712363575
UPC #
-
Country of Origin
Italy
Dimensions
Length
11.417 in
Inside Dia.
3.622 in
Outside Dia.
4.961 in
Details
Microns
40 ยต
Head Material
Wire Mesh
Application
Filtration
Item
Hydraulic Filter
Description
Beta 1 Filters B1HF0089713 is a quality replacement for PARKER/FAIREY ARLON / ST8A40.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.