Zoro Homepage

Hydraulic replacement filter for T4253DN2025 / MAHLE

  • Mfr # B1HF0048278

  • Zoro # G311452960


product price: $99.99
/ea
Sold in multiples of 2 for $199.98
Free Shipping & Returns

Key Features

Head Material
Cellulose/Water Removal
Outside Dia.
5.039"
Application
Filtration
Filter Media
Microglass
Microns
25 ยต
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0048278
Zoro #
G311452960
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
5.039"
Length
10.472"
Inside Dia.
1.24"

Details

Head Material
Cellulose/Water Removal
Application
Filtration
Item
Hydraulic Filter
Filter Media
Microglass
Microns
25 ยต

Description

Beta 1 Filters B1HF0050194 is a quality replacement for MAHLE / T4253DN2025.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.