Zoro Homepage

Hydraulic replacement filter for TE40FV1 / SOFIMA

  • Mfr # B1HF0091458

  • Zoro # G011452949


product price: $41.65
/ea
Sold in multiples of 4 for $166.60

Key Features

Head Material
Cellulose
Application
Filtration
Microns
10 ยต
Filter Media
Microglass
Length
11.417"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0091458
Zoro #
G011452949
UPC #
-
Country of Origin
Italy

Dimensions

Length
11.417"
Inside Dia.
3.622"
Outside Dia.
4.961"

Details

Head Material
Cellulose
Application
Filtration
Microns
10 ยต
Filter Media
Microglass
Item
Hydraulic Filter

Description

Beta 1 Filters B1HF0096445 is a quality replacement for SOFIMA / TE40FV1.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.