Zoro Homepage

Hydraulic replacement filter for TIE16BTA252 / LHA

  • Mfr # B1HF0091458

  • Zoro # G011452932


product price: $41.65
/ea
Sold in multiples of 4 for $166.60

Key Features

Filter Media
Microglass
Outside Dia.
3.898"
Head Material
Cellulose
Application
Filtration
Length
8.661"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0091458
Zoro #
G011452932
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
3.898"
Length
8.661"
Inside Dia.
1.594"

Details

Filter Media
Microglass
Item
Hydraulic Filter
Head Material
Cellulose
Application
Filtration
Microns
10 ยต

Description

Beta 1 Filters B1HF0093312 is a quality replacement for LHA / TIE16BTA252.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.