
Hydraulic replacement filter for TIE3210A1 / LHA
Mfr # B1HF0091470
Zoro # G510489873
product price: $99.69
/eaSold in multiples of 2 for $199.38
Free Shipping & Returns
Key Features
Replaces OEM Brand
LHA
Filter Media
Microglass
Micron Rating
10 µ
Outside Dia.
5.118"
Head Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0091470
Zoro #
G510489873
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
5.118"
Length
8.031"
Inside Diameter
2.539"
Details
Replaces OEM Brand
LHA
Replaces OEM Part
TIE3210A1
Filter Media
Microglass
Micron Rating
10 µ
Head Material
Microglass
Application
Filtration
Description
Beta 1 Filters B1HF0093323 is a quality replacement for LHA / TIE3210A1.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.