Hydraulic replacement filter for TX40EAL062N5 / PUROLATOR

  • Mfr # B1HF0086420

  • Zoro # G811453153


product price: $147.99
/ea
Sold in multiples of 2 for $295.98
Free Shipping & Returns

Key Features

Inside Dia.
1.594"
Outside Dia.
3.071"
Filter Media
Microglass
Application
Filtration
Length
9.252"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0086420
Zoro #
G811453153
UPC #
-
Country of Origin
Italy

Dimensions

Inside Dia.
1.594"
Outside Dia.
3.071"
Length
9.252"

Details

Item
Hydraulic Filter
Filter Media
Microglass
Application
Filtration
Head Material
Wire Mesh
Microns
60 ยต

Description

Beta 1 Filters B1HF0090528 is a quality replacement for PUROLATOR / TX40EAL062N5.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.