Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic replacement filter for TXW10GDL6 / PARKER/FAIREY ARLON

  • Mfr # B1HF0086703

  • Zoro # G111453099


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Application
Filtration
Microns
5 ยต
Inside Dia.
9.56"
Head Material
Cellulose
Length
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0086703
Zoro #
G111453099
UPC #
-
Country of Origin
Italy

Dimensions

Inside Dia.
9.56"
Length
10"
Outside Dia.
12.62"

Details

Application
Filtration
Item
Hydraulic Filter
Microns
5 ยต
Head Material
Cellulose
Filter Media
Microglass

Description

Beta 1 Filters B1HF0089755 is a quality replacement for PARKER/FAIREY ARLON / TXW10GDL6.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.