
Hydraulic replacement filter for TXW8C5B / PARKER/FAIREY ARLON
Mfr # B1HF0086420
Zoro # G011453038
product price: $142.99
/eaSold in multiples of 2 for $285.98
Free Shipping & Returns
Key Features
Application
Filtration
Filter Media
Microglass
Length
9.291"
Inside Dia.
1.583"
Head Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0086420
Zoro #
G011453038
UPC #
-
Country of Origin
Italy
Dimensions
Length
9.291"
Inside Dia.
1.583"
Outside Dia.
3.071"
Details
Item
Hydraulic Filter
Application
Filtration
Filter Media
Microglass
Head Material
Microglass
Microns
10 ยต
Description
Beta 1 Filters B1HF0089952 is a quality replacement for PARKER/FAIREY ARLON / TXW8C5B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.